For detailed information, other images and documents, please select individual articles from the following table.
Drill bit countersink for AMO®-Therm Mini stand-off installation system
For creating drill holes in conjunction with the suitable drill bit for the respective base material.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Use only possible in conjunction with drill bit art. no. 0641231035 or art no. 0648051135
Push the drill bit countersink onto the drill from the end of the shank until the laser marking on the drill bit is flush, then tighten.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!