For detailed information, other images and documents, please select individual articles from the following table.
Valcon Push Pull quick-action coupling AGRICULTURAL SERIES
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Standard coupling for agricultural applications with poppet valve and valve guide with integrated deflector to prevent accidental disconnections caused by sudden oil backflow, for art. 0866999373,0866999374,0866999375
- Push-pull coupling for panel mounting. Breakaway function to prevent damage, for art.0866999376,0866999377,0866999378
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 125 °C | MATE 500 (CRlll) | Poppet valve | Push to connect/ pull to disconnect | Not allowed | Steel | • ISO 7241-1 part A • Faster - CPV/CNV • Stucchi - IRS-V • DNP - PPV/PPS • Parker - 4250 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!