Valcon Push Pull quick-action coupling AGRICULTURAL SERIES
Valcon Push Pull quick-action coupling  AGRICULTURAL SERIES - 1
Valcon Push Pull quick-action coupling  AGRICULTURAL SERIES - 2

For detailed information, other images and documents, please select individual articles from the following table.

Valcon Push Pull quick-action coupling AGRICULTURAL SERIES

See product details

Available in 6 versions
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
  • Standard coupling for agricultural applications with poppet valve and valve guide with integrated deflector to prevent accidental disconnections caused by sudden oil backflow, for art. 0866999373,0866999374,0866999375

  • Push-pull coupling for panel mounting. Breakaway function to prevent damage, for art.0866999376,0866999377,0866999378
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
Pressure
connection
MaterialInterchangeability
-25 °C to 125 °CMATE 500 (CRlll)Poppet valvePush to connect/
pull to disconnect
Not allowedSteel• ISO 7241-1 part A
• Faster - CPV/CNV
• Stucchi - IRS-V
• DNP - PPV/PPS
• Parker - 4250
Application area