- Standard couplings for agricultural applications
- Interchangeable in accordance with ISO 7241 part A
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 125 °C | MATE 500 (CRlll) | Poppet valve | Sleeve retraction | Not allowed | Steel | • Valcon - ANVX • Stucchi - BIR • DNP - PAV1 • Parker - 6600 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!