Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Valcon standard quick-action coupling NVX SERIES - FEMALE
Valcon standard quick-action coupling NVX SERIES - FEMALE - 1
Valcon standard quick-action coupling NVX SERIES - FEMALE - 2
Valcon standard quick-action coupling NVX SERIES - FEMALE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Valcon standard quick-action coupling NVX SERIES - FEMALE

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The quick-action couplings in the NVX series are highly versatile and compatible with all manufacturers' models, except for the 1/2 inch size which is interchangeable in accordance with ISO 7241-A. They are highly energy efficient with a low load loss and high flow rate thanks to their flow-optimised design. Their high-quality zinc-plated surfaces make them particularly corrosion-resistant
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
Pressure
connection
MaterialInterchangeability
-25°C to +125°CMATE 500 (CRlll)Poppet valveSleeve retractionNot allowedSteel• FASTER - NV
• Stucchi - IR-V
• DNP - PDV1/PDS
• Parker - 4000
Application area