For detailed information, other images and documents, please select individual articles from the following table.
Faster flat-face quick-action coupling FFH UNF SERIES - MALE
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 100 °C | MATE 1000 (ZnNi) | Flat valve | Push to connect/ sleeve retraction | Not allowed | Steel | • Valcon FF ISO 16028 • Stucchi - FIRG/A • DNP - PLT1/PLT4 • Parker - Fem |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!