19 articles with 49 variations found
High flow rate up to 2,100 l/min at 16 bar, ergonomic one-hand operation, airtight connection for efficiency, hardened sleeves and corrosion protection for long life
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PVC pneumatic hoses.
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.
High-quality compressed air couplings with Euro quick-action fasteners for application in moist or chemically aggressive environments.
Nominal width of 7.2 = 40 mm²; blocks in one direction
High-quality compressed air couplings with Euro quick-action closures for application in moist or chemically aggressive environments.
Male thread
Female thread
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.