Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Repair cement
Repair cement - 1
Repair cement - 2

For detailed information, other images and documents, please select individual articles from the following table.

Repair cement

Quick-setting assembly cement

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Does not contain chloride, and is therefore not corrosive



Quick installation with earlier load-bearing capacity


  • Solidifies within approx. 3 minutes

  • Can be reworked after an hour (coating, plasters)

  • Quickly reaches a high level of tensile bending and compressive strength

  • GISCODE: ZP1
Notice
  • Protect from frost!

  • Do not mix with other substances (such as gypsum)

  • Do not over-water

  • Do not use in a pourable state. The processing time refers to an air and object temperature of +20 °C
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.