For detailed information, other images and documents, please select individual articles from the following table.
Radiator anti-freeze Standard ANF
Standard ANF radiator anti-freeze protects engines against frost, rust and overheating, especially grey cast iron and aluminium engines.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Standard ANF radiator anti-freeze protects engines against frost, rust and overheating, especially grey cast iron and aluminium engines. It effectively prevents corrosion and deposits in the cooling system.
- Standard ANF radiator anti-freeze is nitrite-, amine- and phosphate-free and based on monoethylene glycol (MEG).
- Standard ANF radiator anti-freeze must be diluted with water before use.
BS 6580, AFNOR NF R15-601, AS 2108, ASTM 3306, CUNA NC 956-16, SAE J 1034, UNE 26-361
Standard ANF radiator anti-freeze must be mixed with clean, not-too-hard water before being added to the cooling circuit, and ideally must be used in a concentration of 50 vol. %.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!