Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Radiator anti-freeze W13 Plus

For detailed information, other images and documents, please select individual articles from the following table.

Radiator anti-freeze W13 Plus

W13 Plus radiator anti-freeze provides excellent protection against frost, rust and overheating for all modern engines, especially high-performance aluminium engines.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • W13 Plus radiator anti-freeze provides excellent protection against frost, rust and overheating for all modern engines, especially high-performance aluminium engines. It effectively prevents corrosion and deposits in the cooling system.

  • W13 Plus radiator anti-freeze is nitrite-, amine-, phosphate- and borate-free, based on ethylene glycol (ethanediol; monoethylene glycol) and contains an inhibitor package based on silicate and organic acid salts (Si-OAT).

  • W13 Plus radiator anti-freeze must be diluted with water before use.
Notice

Do not mix below -20 °C, as corrosion protection is not ensured at radiator anti-freeze concentrations below 33 %.