Radiator anti-freeze W13 Plus

For detailed information, other images and documents, please select individual articles from the following table.

Radiator anti-freeze W13 Plus

W13 Plus radiator anti-freeze provides excellent protection against frost, rust and overheating for all modern engines, especially high-performance aluminium engines.

See product details

Available in 3 versions
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
  • W13 Plus radiator anti-freeze provides excellent protection against frost, rust and overheating for all modern engines, especially high-performance aluminium engines. It effectively prevents corrosion and deposits in the cooling system.

  • W13 Plus radiator anti-freeze is nitrite-, amine-, phosphate- and borate-free, based on ethylene glycol (ethanediol; monoethylene glycol) and contains an inhibitor package based on silicate and organic acid salts (Si-OAT).

  • W13 Plus radiator anti-freeze must be diluted with water before use.
Notice

Do not mix below -20 °C, as corrosion protection is not ensured at radiator anti-freeze concentrations below 33 %.