For detailed information, other images and documents, please select individual articles from the following table.
Radiator anti-freeze W48 Plus
W48 Plus radiator anti-freeze provides excellent protection against frost, rust and overheating for all engines, including aluminium engines.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- W48 Plus radiator anti-freeze provides excellent protection against frost, rust and overheating for all engines, including aluminium engines. It effectively prevents corrosion and deposits in the cooling system.
- W48 Plus radiator anti-freeze is nitrite-, amine- and phosphate-free, based on ethylene glycol and contains a hybrid inhibitor package based on silicate, borate and organic acid salts.
- W48 Plus radiator anti-freeze must be diluted with water before use.
Do not mix below -20 °C, as corrosion protection is not ensured at radiator anti-freeze concentrations below 33 %.
MAN 324 type NF, MAN 324 type NF Pritarder, MB 325.0, VW TL 774 vers. C, BMW GS 94000, Jenbacher TA no. 1000-0201, Liebherr Minimum LH-00-COL3A, MTU MTL 5048, Opel/General Motors B 040 0240, Porsche for 924, 944, 968, 928, Saab 6901599, AS 2108-2004, ASTM D 3306, ASTM D 4985, SAE J1034, AFNOR NF R 15-601, BS 6580: 2010, Audi G 011 A8C A1, BMW 83 19 2 211 191, Ford 1 047 035, Ford 5 016 438, GM 90297545, MB 000 989 08 25, Opel 19 40 656, Seat G 011 A8C A1, Vauxhall 19 40 656, VW G 011 A8C A1
W48 Plus radiator anti-freeze must be mixed with clean, not-too-hard water before being added to the cooling circuit, and must be used in a concentration of min. 35 to max. 70 vol. %.
W48 Plus radiator anti-freeze can be mixed with most ethylene-glycol-based coolants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!