For detailed information, other images and documents, please select individual articles from the following table.
Universal rafter-to-purlin anchor
Tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Horizontal forces can be absorbed
- 2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load
- 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central load application
- Universal, i.e. right or left application
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10346:2009
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-14/0105
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.
European Technical Approval ETA-14/0105
Rafter-to-purlin connectors are used in timber structures, for instance, to secure battens, absorb wind suction forces, suspend collar beams or as anti-twist protection for beams in load-bearing connections.
Approved fasteners:
Comb/ribbed nail in line with EN 14592: 4.0 x 40 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!