Combination ratchet spanner set

For detailed information, other images and documents, please select individual articles from the following table.

Combination ratchet spanner set

Inclined, reversible

See product details

Available in 1 version
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
  • ring ratchet, reversible by actuating the special lever

  • The 15° angle of the ring head offers greater flexibility

  • 72-tooth ratchet allows a return angle of only 5°, making the wrench suitable for work in enclosed spaces

  • Product packing: Plastic frame
Notice

The ratchet is not suitable for extremely heavy loads (above the F/max values shown in the table).


For this reason, we recommend loosening the screws or nuts with the fixed part and then removing them with the ratchet; tightening with the ratchet is not a problem.