Ratchet strap, two-piece with double-claw hook
Ratchet strap, two-piece with double-claw hook - 1
Ratchet strap, two-piece with double-claw hook - 2
Ratchet strap, two-piece with double-claw hook - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap, two-piece with double-claw hook

An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)

See product details

Available in 2 versions
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
Notice

Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.

In accordance with DIN EN 12195-2



GS-certified