Ratchet lashing belt for airline profile
Ratchet lashing belt for airline profile - 1
Ratchet lashing belt for airline profile - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet lashing belt for airline profile

With lashing eye for airline profile

  • Width: 25 mm
  • Recommended tensile load: 500 daN
  • Permitted tensile force LC in the strapping: 1000 daN
  • Hand force with ratchet: 50 daN
  • Pre-load: 200 daN
  • Shape of the hook: Lashing eye ZOE
  • Colour: Red
  • Material: PES - Polyester
  • EN standard: 12195-2

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Length Product weight (per item) Width Quantity PU
price/PU
096380 208
RZG4000 4000 mm 1 kg 25 mm
1 pcs
096380 204
RZG1011 1000 mm 0.600 kg 25 mm
1 pcs
096380 206
RZG1000 2000 mm 0.600 kg 25 mm
1 pcs
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
  • For a variety of transportation tasks

  • Easy to use

  • Made from high-quality polyester

  • In accordance with EN 12195-2