- Ratchet tensioning lines are suitable for easily and safely removing attachments on the vehicle in order to create a risk-free work area
- Can be used several times
- Size 1 - up to 25 kg
- Size 2 - up to 40 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!