For detailed information, other images and documents, please select individual articles from the following table.
Opti combined spreader Spacer pipe, 1 piece
Ready-made spacer between vertical formwork
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- No time-consuming cutting at the construction site → saves time!
- Certified watertight to 8 bar*, fire resistance rating F180
- Resistant to standard acids and alkalis found on construction sites
- Includes two plugs per combined spreader
- Plugs do not have to be glued into place
- Material: regranulated polyolefin (PE/PP)
* Only in conjunction with Opti plugs (art. no. 0519 161 322 — included in scope of delivery)
The appropriate combined spreader for the wall thickness is installed between the formwork panels and tensioned using an anchor rod.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!