Opti combined spreader Spacer pipe, 1 piece

For detailed information, other images and documents, please select individual articles from the following table.

Opti combined spreader Spacer pipe, 1 piece

Ready-made spacer between vertical formwork

See product details

Available in 6 versions
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
  • No time-consuming cutting at the construction site → saves time!

  • Certified watertight to 8 bar*, fire resistance rating F180

  • Resistant to standard acids and alkalis found on construction sites

  • Includes two plugs per combined spreader

  • Plugs do not have to be glued into place

  • Material: regranulated polyolefin (PE/PP)

* Only in conjunction with Opti plugs (art. no. 0519 161 322 — included in scope of delivery)