The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
450 T-Pro recycling system with auto function through door opener
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Fully pre-assembled system
Simple, quick and light floor installation
Full extension, 30-kg load capacity
Removable internal rails
Robust shelf with up to 5 kg load capacity
To install behind swivel doors. The opening angle of the swivel doors must be at least 100°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!