VS ENVI Center 2 recycling system For installation behind swivel doors
VS ENVI Center 2 recycling system For installation behind swivel doors - 1
VS ENVI Center 2 recycling system For installation behind swivel doors - 2
VS ENVI Center 2 recycling system For installation behind swivel doors - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS ENVI Center 2 recycling system For installation behind swivel doors

See product details

Available in 1 version
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
  • For carcass widths from 400 mm (1x and 2x)

  • Clear waste separation – the different containers allow different types of waste to be stored separately

  • Optimum accessibility thanks to containers that automatically swing-out when the door is opened

  • The lid lifts when opening and rests back on the container when closing

  • Lid with additional storage space, e.g. for storing refuse bags and small household items

  • Cover acts as an odour seal and prevents unpleasant odours from escaping

  • Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs

  • Containers are easy to clean and are dishwasher-resistant up to 70 °C

Specified dimensions not binding. Subject to technical changes!