Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ENVI Water Plus frame
ENVI Water Plus frame - 1
ENVI Water Plus frame - 2
ENVI Water Plus frame - 3
ENVI Water Plus frame - 4
ENVI Water Plus frame - 5
ENVI Water Plus frame - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ENVI Water Plus frame

Width 230 mm, compatible with the CUBE/Quooker Pro 3 boiling water tank. For installation in the sink cabinet in conjunction with the ENVI Space waste separating system.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Optimal use of space in the sink cabinet due to the clever design


  • Flexible positioning of the boiling water tank to the right or left of the waste separating system

  • Integrated hose and cable management

  • Special insert for optimal attachment of refuse bags

  • Separate filter holder for installation on the back panel of the cabinet


Suitable for cabinet widths of 600 mm



  • Installation heights

  • ENVI Space waste separating system: 362 mm or 462 mm

  • Quooker system: 488 mm


  • Installation depths

  • ENVI SPACE waste separating system: 464 mm

  • Quooker system: 500 mm

Dimensions subject to change. Subject to technical changes!