Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Reducing bushes set 3 pieces for transmission jack piston rod

For detailed information, other images and documents, please select individual articles from the following table.

Reducing bushes set 3 pieces for transmission jack piston rod

Allows the use of Würth transmission jack accessories in conjunction with transmission jacks from different manufacturers.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The plastic design ensures the surface of the piston rods is not damaged.


Scope of delivery:


  • Reducer, size 1: Exterior Ø 40 mm for piston rods Ø 25 mm, length 50 mm

  • Reducer size 2: Exterior Ø 40 mm for piston rods Ø 30 mm, length 50 mm

  • Reducer size 3: Exterior Ø 40 mm for piston rods Ø 35 mm, length 50 mm