For detailed information, other images and documents, please select individual articles from the following table.
Thread adapter For pipe clamps
Changes the connecting thread of an M10 pipe clamp into a ½-inch thread
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Suitable for Würth pipe clamps with M8/M10 connecting thread. For other M10 pipes, it is important to check that the M10 thread and the adapter can be screwed far enough together.
Threaded tube ½-in on M12 pipe clamp, not suitable for dynamic connections!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!