- OEM quality coolant hose specially attuned to LOKCLIP hose connections
- Temperature range: -40°C to 135°C
- Operating pressure: 34.50 bar
With proper use of this coolant hose in conjunction with the LOKCLIP hose connections, 100% quality and leak tightness are guaranteed. No liability is assumed for products from other manufacturers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!