Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

RISSFILL

For detailed information, other images and documents, please select individual articles from the following table.

RISSFILL

Granulate for hot installation in potholes and cracks in the tarmac.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

RISSFILL is a specially developed thermoplastic for repairing cracks and smaller potholes (max. depth 5 cm; max. diameter 20 cm).



  • Prevents the formation of large potholes

  • Repair time is approx. 20 min. – from the start of work to opening the road to traffic

  • Heating up to approx. 220°C results in excellent connection with the bitumen in the tarmac

  • Spreading hot thermoplastic with anti skid materials– anti-slip surface, no ghost marks

  • Can be used all year round
Notice

Storage at temperatures up to max. 30°C.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.