For detailed information, other images and documents, please select individual articles from the following table.
Repair hose line, NBR/CR with medium permeation for non-fuel-carrying applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Material: NBR/CR
- Medium permeation of fuel vapours
- Oil and acid-resistant outer elastomer layer for protection against abrasion, ozone and weathering
- Medium heat resistance
- Complies with EU End-of-life Vehicles Directive
- Flexible
Due to the addition of renewable raw materials in commercially available petrol and diesel fuels and increasingly high operating temperature ranges, Type 2A hoses are not recommended for use in fuel-carrying applications in motor vehicles. Observe the manufacturer's specifications.
Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.
For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces.
Not suitable:
- For use in fuel-carrying applications
- For use in fuel tanks
- For gear and engine oils
Suitable for use in motor vehicles as a fuel-tank overflow line/engine vent line or vacuum hose.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!