- Voltage test at 300 mm: 50 kV
- Hook: steel tube 18 x 1.5
Used to pull the victim from the protected area by hooking around their waist
- Can save a life in case of an electric arc
Pole made from continuously pultruded composites
- Perfectly insulated and very strong
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!