Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tool retractor Martor 9960

For detailed information, other images and documents, please select individual articles from the following table.

Tool retractor Martor 9960

The tool retractor protects your cutting tool from getting lost or being dropped.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The core element is the heavy-duty Kevlar cord, which can be extended by up to 90 cm. As soon as you let go of your knife, it is returned to you via the flexible cord. Your hands remain free for other activities, and the knife is always to hand.


The carabiner is designed for your belt loop, the steel cord at the other end is designed for the eyelet of your cutting tool.


The loop of steel cord is designed to fit almost all Martor knives with an eyelet. To ensure that the Kevlar cord can retract immediately if required, the retractor should not be used with tools weighing over 170 g.


The Kevlar cord is constantly in motion during cutting, meaning it can withstand a great deal - forces of up to 355 N to be precise. The Kevlar cord can be extended up to 90 cm in length, providing flexibility for performing tasks.