Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Reversing alarm 12/24 V

For detailed information, other images and documents, please select individual articles from the following table.

Reversing alarm 12/24 V

With reducible volume

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

• 90 dB(A) and 78 dB(A) at 1 m
• 12–24 VDC
• Medium-duty design
• 1 year warranty
• e and CE marking
• Cable 250 mm long
• Can withstand pressurised water; dirt-proof
• Plastic housing sealed with epoxy resin

"Double engaging" reverse gear switches the reversing alarm back to only 78 dB(A) at 1 m (corresponds to approx. 55 dB(A) at 7.5 m distance). Once reverse gear is engaged again, the standard volume of 90 dB(A) at 1 m (corresponds to approx. 68 dB(A) at 7.5 m distance) is restored.

Extract from the Federal Law Gazette — 47th amendment regarding the KDV (regulation implementing the Austrian motor vehicles act)



22. The following clauses were added to § 18 Para. 8:


"It MUST be possible to turn down the reversing alarm to not less than 55 dB(A) + 3 dB(A). However, it must be ensured that the normal volume is restored when the vehicle is restarted.


A provision to turn down the reversing alarm between the hours of 10:00 p.m. and 5:00 a.m. can be made, provided that it is ensured in this case that the alarm system is automatically switched on when the reversing equipment is engaged. A reversing alarm is not required, however, if the vehicle has an alternative security system, in particular a video system, which enables the driver to see the area directly behind the vehicle."



(12) Vehicles registered before 1 January 2002 must comply with Art. I Z 22 relating to § 18 Para. 8 Clauses 5 to 8 from 1 January 2003 only.