Reversing alarm 12/24 V

For detailed information, other images and documents, please select individual articles from the following table.

Reversing alarm 12/24 V

With reducible volume

See product details

Available in 1 version
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
• 90 dB(A) and 78 dB(A) at 1 m
• 12–24 VDC
• Medium-duty design
• 1 year warranty
• e and CE marking
• Cable 250 mm long
• Can withstand pressurised water; dirt-proof
• Plastic housing sealed with epoxy resin

"Double engaging" reverse gear switches the reversing alarm back to only 78 dB(A) at 1 m (corresponds to approx. 55 dB(A) at 7.5 m distance). Once reverse gear is engaged again, the standard volume of 90 dB(A) at 1 m (corresponds to approx. 68 dB(A) at 7.5 m distance) is restored.

Extract from the Federal Law Gazette — 47th amendment regarding the KDV (regulation implementing the Austrian motor vehicles act)



22. The following clauses were added to § 18 Para. 8:


"It MUST be possible to turn down the reversing alarm to not less than 55 dB(A) + 3 dB(A). However, it must be ensured that the normal volume is restored when the vehicle is restarted.


A provision to turn down the reversing alarm between the hours of 10:00 p.m. and 5:00 a.m. can be made, provided that it is ensured in this case that the alarm system is automatically switched on when the reversing equipment is engaged. A reversing alarm is not required, however, if the vehicle has an alternative security system, in particular a video system, which enables the driver to see the area directly behind the vehicle."



(12) Vehicles registered before 1 January 2002 must comply with Art. I Z 22 relating to § 18 Para. 8 Clauses 5 to 8 from 1 January 2003 only.