For detailed information, other images and documents, please select individual articles from the following table.
PSA ring bolt
Secure attachment point for use as an attachment system
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For use as an attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362
- The attachment system is designed so that it can only be screwed on with the special wrench supplied
- Washers and nuts are included in the scope of delivery
- If the attachment has fallen to the ground or if there are doubts about its suitability for use, it must be exchanged immediately
- The attachment system may never be used with screw lengths that prevent attachment in accordance with the standards
- Use jam nuts with a strength class of at least 10
- The clearance hole of the load-bearing component that the attachment point is fixed to must be vertical to the contact surface, and in terms of diameter, a maximum of 2 mm larger than the nominal diameter of the screw being used
- It is recommended to use a sufficiently large washer in accordance with DIN 6340 under the hexagonal nut
- Tighten the attachment system until it lies fully on the contact surface
Certified according to standard EN-795-0426
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!