Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ring grommet weld-on, for lashing loads
Ring grommet weld-on, for lashing loads - 1
Ring grommet weld-on, for lashing loads - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring grommet weld-on, for lashing loads

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Safety factor 2

  • Ring lug crack tested to 100%

  • Painted in RAL 9005
Notice
  • With double weld-on base

  • The weld-on trestle is welded all round with the exception of the drain area

  • Only suitable for lashing, not for lifting loads and/or persons

  • In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination

  • The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN 12195/1