Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

HES 510 N rivet nut setting pliers
HES 510 N rivet nut setting pliers - 1
HES 510 N rivet nut setting pliers - 2
HES 510 N rivet nut setting pliers - 3
HES 510 N rivet nut setting pliers - 4
HES 510 N rivet nut setting pliers - 5
HES 510 N rivet nut setting pliers - 6

For detailed information, other images and documents, please select individual articles from the following table.

HES 510 N rivet nut setting pliers

Manual rivet nut setting pliers with twisted rod and quick-change system for working with rivet nuts (M5-M10) and rivet bolts (M5-M8)

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Easy changing of the rivet nut mandrels


Quick-change system enables easy and fast changing of the rivet nut mandrels



Easily and quickly find the correct rivet nut mandrel


The rivet nut mandrels are colour coded



Simple stroke adjustment with precise stroke display


The stroke can be adjusted by turning the rivet nut mandrel holder



Comfortable and clean working


  • The ergonomic design of the hand lever means little effort when working

  • The rivet nut mandrels are pre-assembled on the hand levers and can be changed using the supplied installation wrench