For detailed information, other images and documents, please select individual articles from the following table.
Road marker
Marking spray with safety closure for highlighting road damage and construction sites
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Safety cap for clean application
- The colour cannot accidentally escape
- Fingers are protected from paint mist and splashes
- Fine and precise colour jet, ideal for writing
- Excellent adhesion to absorbent, non-absorbent and slightly moist surfaces.
- Weather-resistant and frost-proof, usable and resistant even in damp and cold weather (down to -18°C)
- High-quality pigmentation for excellent luminosity and opacity (clearly visible from a long distance)
- Quick drying time
- High abrasion resistance
Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years.
Do not expose to temperatures above 50°C.
Protect from sunlight and other sources of heat and ignition.
As with all other storage and handling procedures, it is especially advisable not to smoke.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For temporary (up to 2-3 months) marking and labelling of paths and driving routes, road damage as well as the course of pipes and lines in the construction and surveying field. Can be used on tarmac, concrete, wood, stone, glass, metal etc. Good adhesion to absorbent, non-absorbent and slightly damp surfaces.
Shake the spray can well upside down before using to ensure good mixing of the colour (the mixing balls should be heard). After use, spray the valve until empty (until only propellant comes out) to clean valve and diffuser. Can be applied to any type of surface, including damp surfaces. We recommend a spraying distance of approx. 10 cm to the surface to be marked for accurate and clear markings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!