Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

RFX40 roller full-extension slide
RFX40 roller full-extension slide - 1
RFX40 roller full-extension slide - 2
RFX40 roller full-extension slide - 3
RFX40 roller full-extension slide - 4
RFX40 roller full-extension slide - 5
RFX40 roller full-extension slide - 6
RFX40 roller full-extension slide - 7
RFX40 roller full-extension slide - 8
RFX40 roller full-extension slide - 9
RFX40 roller full-extension slide - 10
RFX40 roller full-extension slide - 11
RFX40 roller full-extension slide - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

RFX40 roller full-extension slide

Roller full-extension slide with a load capacity of 40 kg

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned base without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Scope of delivery: 1 pair of full-extension slides, each consisting of cabinet, centre and drawer rails