Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Pre-mounted roofing screw with metal fixing plate dia. 40 mm, for fixing insulation and roof sheeting to surfaces made from wood, zinc plated steel.
For fastening roof sheeting
Self-drilling roofing screw for fixing roof sheeting and insulation to autoclaved aerated concrete and to wooden surfaces. Steel
Nylon
For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm, thin sheets such as aluminium, steel and sandwich elements. Case-hardened steel, CR-10 coating