Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
4 stavka/e/i sa 49 pronađene/ih verzije/a
For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm, thin sheets such as aluminium, steel and sandwich elements. Case-hardened steel, CR-10 coating
Fastening roof sheeting and insulation to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm, wood, autoclaved aerated concrete and concrete. Case-hardened steel, CR-10 coating
For fastening insulation and roof sheeting to trapezoidal steel sheet up to 2 x 1.25 mm and wooden surfaces. Case-hardened steel, CR-10 coating
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.