Height compensation of up to 25 mm
Roof unevenness can be easily compensated by the mounting rail
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 47 x 37 and 60 x 37, can be attached to the roof hook without preparatory work
Maximum load values supported by roof tiles
- Pressure parallel to roof surface: 0.9 kN
- Pressure perpendicular to roof surface: 0.9 kN
- Tensile force perpendicular to roof surface: -0.57 kN
Use sheet metal beaver tail tiles to prevent the ingress of water. We recommend using two DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively two ASSY® 3.0 pan head screws, 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!