For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The mounting rail can easily compensate roof unevenness of up to 25 mm
- The fluting on the bracket ensures optimum positive and friction locking
- The mounting rail (39 × 37 and 47 × 37) is completely pre-assembled and can be attached directly to the tile roof hook without preliminary work
Maximum load values supported by roof tiles
- Pressure parallel to roof surface: 0.59 kN
- Pressure perpendicular to roof surface: 1.05 kN
- Tensile force perpendicular to roof surface: -1.05 kN
We recommend using two ASSY 3.0 wood screws, countersunk 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!