Roof rack aluminium
Roof rack aluminium - 1
Roof rack aluminium - 2
Roof rack aluminium - 3
Roof rack aluminium - 4
Roof rack aluminium - 5

For detailed information, other images and documents, please select individual articles from the following table.

Roof rack aluminium

Quick, easy installation without the need for additional drilling

See product details

Available in 153 versions
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
  • TÜV-GS approved

  • 20 g crash-tested

  • 25% lighter than a steel roof rack

  • Includes mounting kit and loading roller

  • Reduced wind noise and air resistance thanks to the aerodynamic design

  • Corrosion-resistant and durable

  • Quick, easy installation

  • No drill holes required — roof rack matches the vehicle manufacturer's attachment points

  • Support feet made of composite material

  • Particularly high stability thanks to anodised aluminium in combination with high-quality plastic
Notice

Observe maximum roof load = aluminium carrier + accessories + load