Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
19 stavka/e/i sa 83 pronađene/ih verzije/a
For stainless steel safety systems with weather-resistant laser marking.
ABS stainless steel cable with pressed-on fork head in 6 and 8 mm and preassembled lengths
At the optimal tension for every season - end fastener with intelligent spring pre-tensioning for safety harness systems
Removable rope glider for traversable lifeline systems for reliable protection against falling
Stainless steel end fastener (fork head) made of extremely robust V4A steel with integrated clamping device
Curve element for 6 and 8mm traversable rope system
Attachment element for façade curves
Stainless steel end fastener fork head
Stainless steel cable made of particularly robust V4A steel.
For standardised rope system installation that cannot be driven over
Safe thanks to kernmantle rope.
Glider with 4 ball-bearing rollers for traversable safety harness systems.
Bracket made of stainless steel for optimal alignment of rope elements
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.