- Material: Stainless steel (AISI 304, 1.4301)
- Spring-mounted handle on rosette: Ensures that the handle returns to the horizontal position after being pressed.
- End-to-end mounting: Best possible hold for the rosette.
- For door thicknesses from 38 mm to 42 mm: Can be used for all common interior doors.
- For bedroom and bathroom doors: Enables entire apartments to be kitted out.
Mounting accessories:
Square pin 8 – sleeve 8.5 mm/100 mm, DIN 965 countersunk head screws with recessed head, M4 x 45, nickel-plated, sleeve nut with metric female thread, size 3 hexagon socket wrench, installation instructions, drilling template
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!