For detailed information, other images and documents, please select individual articles from the following table.
Rubber/metal buffer Type D
To prevent transmission of vibrations (e.g. machine vibrations to anchoring)
Exclusively for trade customers
Register now and access more than 60,000 products

Variants
Exclusively for trade customers
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Elasticated support
Made of natural rubber, especially suited for supporting light and medium-weight systems without extensive dynamic loading
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
The majority of rubber/metal elements are intended for pressurised loads. Installation positions where tensile and shear stresses are dominant should be avoided.
Not suitable for petrol, benzene, solvents, oils, greases and acids
They are especially suited for supporting light and medium-weight systems without extensive dynamic loading.
- Positioning or support of ventilators, air-conditioning units and pumps
- As support feet for compressors, fitness equipment and other frames and machines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!