Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Rust protection primer
Rust protection primer - 1
Rust protection primer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rust protection primer

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Properties


Universal alkyd-based primer for external and internal use with active corrosion protection (zinc phosphate). Use with synthetic resin paints for excellent results. Main features of Würth rust protection base:


  • Quick-drying

  • Good application

  • Long-lasting protection


Drying (20°C, 60% RH)


  • Dust-dry after 1-2 hours

  • Touch-dry after 4-5 hours

  • Completely dry in approx. 12 hours


Use


Approx. 125 g/m2 or 7-8 m2/kg (depending on application process). Can be stored for 1 year in closed container. Storage regulations as per VBF are not applicable.

Notice

The surface must be dry, clean and free from grease and rust. Old coats must be either adhesive and sanded or removed. De-rust iron thoroughly and apply 2 coats of primer.