Rust protection primer
Rust protection primer - 1
Rust protection primer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rust protection primer

See product details

Available in 5 versions
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
Properties


Universal alkyd-based primer for external and internal use with active corrosion protection (zinc phosphate). Use with synthetic resin paints for excellent results. Main features of Würth rust protection base:


  • Quick-drying

  • Good application

  • Long-lasting protection


Drying (20°C, 60% RH)


  • Dust-dry after 1-2 hours

  • Touch-dry after 4-5 hours

  • Completely dry in approx. 12 hours


Use


Approx. 125 g/m2 or 7-8 m2/kg (depending on application process). Can be stored for 1 year in closed container. Storage regulations as per VBF are not applicable.

Notice

The surface must be dry, clean and free from grease and rust. Old coats must be either adhesive and sanded or removed. De-rust iron thoroughly and apply 2 coats of primer.