For detailed information, other images and documents, please select individual articles from the following table.
BOLTEX rust remover
Mineral oil-free, high-tech rust remover with KENA® microfluid formula for loosening seized connections and for cleaning surface rust and rust spots
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Permanently loosens tough rusted screw connections
Slow flash-off
Can take effect over several hours without losing loosening power
Economical
3 times greater effectiveness due to innovative KENA® microfluid formula
Intelligent multifunctional spray head
- Precise spraying for economical dispensing
- Wide area spraying for surface cleaning
Loosens rust from the surface
- It is effective at penetrating the rusted connection
- Therefore makes it easier to loosen the seized bolts and nuts
Remove excess material or splashes immediately from sensitive and painted surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High cleaning effect for the successful elimination of rust deposits such as surface rust, rust stains, encrusted dirt and oil residues. Loosens seized connections
Loosening connections: Spray the components to be treated. The soaking time depends on the degree of rusting. Spray directly on the surface to be treated, let it take effect and wipe off with a cloth or rinse/neutralise with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!