For detailed information, other images and documents, please select individual articles from the following table.
Rost-Off Blue Ice rust remover
High-quality rust remover with cracking effect and visual cold indicator
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Cracking effect
- By cooling the material surface down to -45 °C, micro-fine cracks occur in the corrosion layer at the connection points. These "crack open" the rust, ensuring better penetration of the active agent.
Visual cold indicator
- When cooled to a minimum temperature of -5 °C, the sprayed area turns blue. The processing temperature is achieved.
Optimum rust removal
- Rust is quickly penetrated and seized screws are loosened
- Heavily rusted screw connections are loosened without damaging them
Corrosion protection additives for optimum corrosion protection
- Provides lasting protection against further corrosion
Resin- and acid-free
Silicone-free
Compatible with rubber and seals
- Remove excess material or splashes immediately from delicate and painted surfaces
- Resin- and acid-free
- Silicone-free
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For non-destructive loosening of extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devices.
Remove as much of the coarse soiling as possible. Shake can before use. Spray the jammed parts (bolts) from an extremely short distance until the sprayed area turns blue. With stubborn parts, repeat the process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!