For detailed information, other images and documents, please select individual articles from the following table.
Rust remover Rost-Off Plus
High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High capillary activity
Optimum creeping properties ensure outstanding rust penetration and extensive rust removal
Contains liquid, highly effective, organic molybdenum compound OMC2
- In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
- Friction is reduced
- Excellent lubricating effect by smoothing the metal surface
- Ensures permanent smooth running of connections
Corrosion protection additives for optimum protection
Provides lasting protection against further corrosion
Resin and acid-free
Silicone-free
Compatible with rubber and plastic
- Immediately remove excess material or splashes on sensitive and painted surfaces.
- Resin- and acid-free
- Silicone-free
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For loosening extremely rusty and oxidised threaded assemblies on cars, trucks, agricultural and construction machinery, aggregates, and devices
Spray the parts to be treated and allow to work briefly. For stubborn connections, repeat the application process and extend the working time where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!