For detailed information, other images and documents, please select individual articles from the following table.
Clutch resetting tool, 7 pieces for Ford Power Shift DPS6 and 6DCT250
For resetting the DSG clutch to prepare for reinstallation
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Eliminates the need to replace the complete clutch package if, e.g. only the transmission has to be sealed and/or a defective release bearing has to be replaced
Scope of delivery:
- 1 x resetting tool for K2to be used as 307-676
- 1 x clamping mandrel for vice to be used as 307-676/1
- 1 x claw plate for K2 to be used as 307-676/2
- 1 x pressure plate for K1 to be used as 307-676/3
- 1 x resetting tool for K1to be used as 307-676/5
- 1 x plain bearing plate for clamping mandrel to be used as 307-676/6
- B-Max (from 2012)
- Ecosport (from 2012)
- Fiesta (from 2008, from 2012)
- Focus (from 2010, from 2014)
- Transit/Tourneo Connect (from 2013)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!